Tank Lid Kit, Steel, For 3JWU3
Mfr # 84527102811
Zoro # G0881307
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
0.20
Thickness (In.)
0.20
For Use With
3JWU3
Length (In.)
20.67
Includes
Lid, Gasket and Fasteners
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84527102811
Zoro #
G0881307
UPC #
-
Country of Origin
Germany
Dimensions
Height (In.)
0.20
Thickness (In.)
0.20
Length (In.)
20.67
Width (In.)
16.69
Overall Length
20.67 in
Overall Thickness
0.2 in
Overall Width
16.69 in
Hole Dia.
0.35 in
Details
For Use With
3JWU3
Includes
Lid, Gasket and Fasteners
Material
Steel
Type
Reservoir
Item
Tank Lid Kit
Cover Material
Steel
Description
Tank Lid Kit, Cover Material Steel, Overall Length 20.67 in, Overall Width 16.69 in, Overall Thickness 0.2 in, For Use With 3JWU3, Includes Lid, Gasket and Fasteners, Hole Dia. 0.35 in, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.