Zoro Homepage

Tank Lid Kit, Steel, For 3JWU4

  • Mfr # 84527102817

  • Zoro # G2888252


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
18.66
Material
Steel
Type
Reservoir
For Use With
3JWU4
Length (In.)
24.21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84527102817
Zoro #
G2888252
UPC #
-
Country of Origin
Germany

Dimensions

Width (In.)
18.66
Length (In.)
24.21
Thickness (In.)
0.20
Height (In.)
0.20
Overall Thickness
0.2 in
Overall Width
18.66 in
Hole Dia.
0.35 in
Overall Length
24.21 in

Details

Material
Steel
Type
Reservoir
For Use With
3JWU4
Item
Tank Lid Kit
Includes
Lid, Gasket and Fasteners
Cover Material
Steel

Description

Tank Lid Kit, Cover Material Steel, Overall Length 24.21 in, Overall Width 18.66 in, Overall Thickness 0.2 in, For Use With 3JWU4, Includes Lid, Gasket and Fasteners, Hole Dia. 0.35 in, Includes Mounting Hardware Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.