This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-2
- Zoro #
- G2473317
- UPC #
- -
- Country of Origin
- United States
- Boot Type
- Upper
- Item
- Universal Joint Boot
- For Use With
- D, NB, & DD Type Universal Joints
- Includes
- Two Tie Wraps
- Function
- Ensures Proper Lubrication and Increase Universal Joint Life Up to 5 Times
- Lubrication
- Not Included
- Material
- Neoprene
- Weight
- 0.02 lb
- Number of Bellows
- Single
- Maximum Operating Temperature
- 212 Degrees F
- Color
- Black
- Minimum Operating Temperature
- -30 Degrees F
- Maximum Speed
- 1,750 RPM
Description
Universal Joint Boot, For Use With D, NB, & DD Type Universal Joints, Includes Two Tie Wraps, Material Neoprene, Overall Length 0.96 in, Inside Diameter 1/2 in, Outside Diameter 15/16 in, Number of Bellows Single, Boot Type Upper, Color Black, Maximum Operating Temperature 212 Degrees F, Maximum Speed 1,750 RPM, Minimum Operating Temperature -30 Degrees F, Weight 0.02 lb, Coupling Size D-2, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.