This item is Discontinued.

Timken Lovejoy U-Joint, Solid D, Solid Bore, 1 1/4 In OD D-8SS

This item is Discontinued.

Timken Lovejoy

U-Joint, Solid D, Solid Bore, 1 1/4 In OD (Discontinued)

Mfr # D-8SS
Zoro # G0480952
UPC # 685144311672
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D-8SS
Zoro #
G0480952
UPC #
685144311672
Country of Origin
United States

Dimensions

Outside Dia.
1 1/4 in
Overall Length
3 3/4 in
Coupling Size
D-8
Joint Diameter
1 1/4 in
Outside Diameter
1 1/4 in
Maximum Bore Diameter
1 in
Yoke Length
1 7/8 in

Details

Item
Universal Joint
Type
Solid D
Standard Bore
Solid
Max. Bore
1 in
Bore
Bored Units Must Be Rebored To Maximum Diameter Shown
Static Breaking Torque (In.-Lb.)
3,480 in-lb
Used For
Applications with Angles up to 25 Degrees and Speeds up to 1750 RPM
Construction
Stainless Steel
Design
Pin and Block
Setscrew
Not Provided
Groove
Standard Boot Retaining
Keyway
Not Provided
U-Joint Material Grade
303
Number of Joints
Single
U-Joint Material
Stainless Steel
System of Measurement
Inch
Maximum Operating Temperature
212 Degrees F
Booted
No
Maximum Operating Angle
25 Degrees
Maximum Speed
1,750 RPM
Bore Type
Solid
Break Torque
3,480 in-lb
Joint Type
Pin & Block
Minimum Operating Temperature
-30 Degrees F

Description

Universal Joint, Coupling Size D-8, Overall Length 3 3/4 in, Maximum Bore Diameter 1 in, Maximum Operating Angle 25 Degrees , Yoke Length 1 7/8 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Single, Joint Diameter 1 1/4 in, Maximum Speed 1,750 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 1/4 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore Not Applicable, Break Torque 3,480 in-lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.