This item is Discontinued.
This item is Discontinued.
U-Joint, Solid D, Solid Bore, 1 In OD (Discontinued)
Mfr #
D-6SS
Zoro #
G3498311
UPC # 685144311641
Country of Origin United States
Category Universal Joints
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-6SS
- Zoro #
- G3498311
- UPC #
- 685144311641
- Country of Origin
- United States
Dimensions
- Outside Dia.
- 1 in
- Overall Length
- 3 3/8 in
- Outside Diameter
- 1 in
Details
- Item
- Universal Joint
- Type
- Solid D
- Standard Bore
- Solid
- Max. Bore
- 3/4 in
- Bore
- Bored Units Must Be Rebored To Maximum Diameter Shown
- Static Breaking Torque (In.-Lb.)
- 1,040 in-lb
- Used For
- Applications with Angles up to 25 Degrees and Speeds up to 1750 RPM
- Groove
- Standard Boot Retaining
- Design
- Pin and Block
- Construction
- Stainless Steel
- Setscrew
- Not Provided
- Keyway
- Not Provided
Description
Universal Joint, Overall Length 3 3/8 in, Outside Diameter 1 in