This item is Discontinued.
This item is Discontinued.
Universal Joint, Bored D, 1 In Bore (Discontinued)
Mfr #
D-12BSS
Zoro #
G2133257
UPC # 685144311832
Country of Origin United States
Category Universal Joints
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-12BSS
- Zoro #
- G2133257
- UPC #
- 685144311832
- Country of Origin
- United States
- Item
- Universal Joint
- Type
- Bored D
- Standard Bore
- 1 in
- Max. Bore
- 1 1/2 in
- Static Breaking Torque (In.-Lb.)
- 10,400 in-lb
- Design
- Pin and Block
- Construction
- Stainless Steel
- Groove
- Standard Boot Retaining
- Used For
- Applications with Angles up to 25 Degrees and Speeds up to 1750 RPM
- Setscrew
- Not Provided
- Keyway
- Not Provided
Description
Universal Joint, Overall Length 5 7/16 in, Outside Diameter 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.