This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-10BSS
- Zoro #
- G0690401
- UPC #
- -
- Country of Origin
- United States
- Item
- Universal Joint
- Type
- Bored D
- Standard Bore
- 3/4 in
- Max. Bore
- 1 1/8 in
- Static Breaking Torque (In.-Lb.)
- 5,280 in-lb
- Design
- Pin and Block
- Used For
- Applications with Angles up to 25 Degrees and Speeds up to 1750 RPM
- Construction
- Stainless Steel
- Groove
- Standard Boot Retaining
- Setscrew
- Not Provided
- Keyway
- Not Provided
Description
Universal Joint, Overall Length 4 1/4 in, Outside Diameter 1 1/2 in