Universal Joint, Bored D, 5/8 In Bore

LOVEJOY| Zoro #: G1953113| Mfr #: D-8BSS

$274.12 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Used For: Applications with Angles up to 25 Degrees and Speeds up to 1750 RPM
Construction: Stainless Steel
Keyway: Not Provided
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1953113 Mfr #: D-8BSS
Used For: Applications with Angles up to 25 Degrees and Speeds up to 1750 RPMConstruction: Stainless Steel
Keyway: Not ProvidedGroove: Standard Boot Retaining
Overall Length: 3-3/4"Type: Bored D
Design: Pin and BlockOutside Dia.: 1-1/4"
Item: Universal JointSetscrew: Not Provided
Standard Bore: 5/8"Max. Bore: 1"
Static Breaking Torque (In.-Lb.): 3480Country of Origin (subject to change): United States

Description

Universal Joint, Bored D Type, Outside Dia 1 1/4 In, Standard Bore 5/8 In, Max Bore 1 In, Overall Length 3 3/4 In, Static Breaking Torque 3480 In-Lb, Keyway Not Provided, Setscrew Not Provided, Standard Boot Retaining Groove, Stainless Steel Construction, Pin and Block Design, Used For Applications with Angles up to 25 Degrees and Speeds up to 1750 RPM

Reviews