Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100 Blessed Cross Solar Light

  • Mfr # LO130918

  • Zoro # G904067625


product price: $56.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LO130918
Zoro #
G904067625
UPC #
654204664423
Country of Origin
China

Description

Bless your garden with the light of God's love! Faux stone angel and cross statue is beautiful to behold by day; at night, a hidden solar light bestows a comforting glow upon your special space.

Features
  • Polyresin and solar LED light.
  • Dimension - 4.25 x 4.75 x 10 0.75 in. High.
  • Item Weight - 1.7 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.