This item is Discontinued.

Lovelyhome 18 x 12 in. Red Truck American Flag Satin Metal Sign LO1127326

This item is Discontinued.

Lovelyhome

18 x 12 in. Red Truck American Flag Satin Metal Sign (Discontinued)

Mfr # LO1127326
Zoro # G804041497
UPC # 739608644094
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LO1127326
Zoro #
G804041497
UPC #
739608644094
Country of Origin
China

Description

Red Truck American Flag Satin Metal Sign

This sign is hand made in the USA using heavy gauge American steel and a process known as sublimation, where the image is baked into a powder coating for a durable and long lasting finish.

Features
  • From the sign
Specifications
  • Size: 18 x 12 in.
  • Collection: sign
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.