26 x 59 in. Decorative Self Adhesive Premium Film; Metallic Brush Silver

  • Mfr # LO404678

  • Zoro # G404161311


product price:  $40.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LO404678
Zoro #
G404161311
UPC #
747216087936
Country of Origin
China

Description

Mettalic brush silver is part of the metallic series of DC-Fix films. You can use it to transform wood, and plastic to have that tough metal finish. Mattalic brush silver is a semi gloss it has a light sheen similar to stainless steel.

Features
  • This self-adhesive film transforms flat surfaces including kitchen cupboards, furniture, shelves
  • Films have trimming gridlines on the back for precise measurements and are fully removable
Specifications
  • Finish: Metallic Brush Silver
  • Size: 26" x 59"
  • Weight: 1.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.