Zoro Homepage

Circular Metal Wall Tealight Candleholder

  • Mfr # LO526185

  • Zoro # G203685889


product price: $53.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LO526185
Zoro #
G203685889
UPC #
723902048023
Country of Origin
China

Description

Lend an artistic touch and soft candlelit glow to your room with this unique and appealing wall sconce. Its circular metal coils hold 10 glass candle cups that await the tealight candles of your choice, and its entrancing beauty cant be ignored!

Features
  • Material - Iron and glass.
  • Dimension - 17 3/8 x 2.75 x 17 0.25 in. High.
  • Item Weight - 3.2 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.