Zoro Homepage

Aluminum PP Reagent Set, 10 ml

  • Mfr # 535000

  • Zoro # G4696912


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Reagent Set
Type
Reagents and Refills
Includes
(100 ct. PP) Aluminum ECR Reagent/F20, (100 ct. PP) Aluminum Hexamine Buffer/F20, 25mL Aluminum ECR Masking Reagent
For Use With
Colorimeter, Photometers
Product Type
Aluminum PP Reagent Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535000
Zoro #
G4696912
UPC #
-
Country of Origin
Germany

Details

Item
Aluminum PP Reagents Set
Sub-Category
Reagent Set
Type
Reagents and Refills
Includes
(100 ct. PP) Aluminum ECR Reagent/F20, (100 ct. PP) Aluminum Hexamine Buffer/F20, 25mL Aluminum ECR Masking Reagent
For Use With
Colorimeter, Photometers
Product Type
Aluminum PP Reagent Set
Volume
100 mL
REMOVE - Previous PI Node
Reagents and Refills

Description

Aluminum PP Reagents Set

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.