Ammonia Nitrogen Reagent Set, 10 ml
Mfr # 535500
Zoro # G4675334
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Type
For Ammonia Colorimeter 3VXP1. Reagent can also be used with Hach Instruments
Range
0.01-0.8
Includes
(200 ct PP) Ammonia Cyanurate Reagent/F10, (200 ct. PP) Ammonia Salicylate Reagent/F10
Chemical Grade
Lab
Product Type
Water Quality Replacement Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
535500
Zoro #
G4675334
UPC #
-
Country of Origin
Germany
Details
Item
Water Quality Replacement Reagent
Type
For Ammonia Colorimeter 3VXP1. Reagent can also be used with Hach Instruments
Range
0.01-0.8
Includes
(200 ct PP) Ammonia Cyanurate Reagent/F10, (200 ct. PP) Ammonia Salicylate Reagent/F10
Chemical Grade
Lab
Product Type
Water Quality Replacement Reagent
Number of Tests
100
Volume
10 mL
REMOVE - Previous PI Node
Reagents and Refills
Compatible Product Type
Ammonia Colorimeter
Compatible Manufacturer Model Number
146211
Special Information
0.01 to 0.8
Description
Water Quality Replacement Reagent, Chemical Grade Lab, Special Information 0.01 to 0.8
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.