Ammonia No 2 Tablets
Mfr # 512590BT
Zoro # G3237040
product price: $59.59
/eaKey Features
Form
Tablet
CAS Number
1310-66-3, 51580-86-0, 9999-99-9
Shelf Life
36 mo.
Chemical Grade
Lab
Product Type
Ammonia #2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
512590BT
Zoro #
G3237040
UPC #
-
Country of Origin
Germany
Details
Item
Ammonia #2
Form
Tablet
CAS Number
1310-66-3, 51580-86-0, 9999-99-9
Shelf Life
36 mo.
Chemical Grade
Lab
Product Type
Ammonia #2
REMOVE - Previous PI Node
Reagents and Refills
Container Material
Plastic
Storage Temperature - Maximum
20 Degrees C
Compatible Product Type
Parameter Analyzer
Description
Ammonia #2, CAS Number 1310-66-3, 51580-86-0, 9999-99-9, Chemical Grade Lab, Shelf Life 36 mo.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.