Zoro Homepage

Ammonia Salicylate PP, 10 ml 100 ct

  • Mfr # 531380

  • Zoro # G4673076


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Powder Packs
Type
Reagents and Refills
Includes
Reagent
For Use With
Colorimeter, Photometers
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531380
Zoro #
G4673076
UPC #
-
Country of Origin
Germany

Details

Item
Ammonia Salicylate PP
Sub-Category
Powder Packs
Type
Reagents and Refills
Includes
Reagent
For Use With
Colorimeter, Photometers
Chemical Grade
Lab
Concentration
1000 ppm
Product Type
Ammonia Salicylate PP
Compatible Product Type
Colorimeters, Photometers, Spectrophotometers
Storage Temperature - Maximum
20 Degrees C
REMOVE - Previous PI Node
Reagents and Refills
Volume
10 mL

Description

Ammonia Salicylate PP, Concentration 1000 ppm, Chemical Grade Lab

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.