Zoro Homepage

Ammonia Salicylate PP, 5 ml 100 ct

  • Mfr # 531160

  • Zoro # G4689081


product price: $52.49
/ea

Key Features

Sub-Category
Powder Packs
Type
Reagents and Refills
Includes
Reagent
For Use With
Colorimeter, Photometers
Product Type
Ammonia Salicylate PP, 5 ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531160
Zoro #
G4689081
UPC #
-
Country of Origin
Germany

Details

Item
Ammonia Salicylate PP
Sub-Category
Powder Packs
Type
Reagents and Refills
Includes
Reagent
For Use With
Colorimeter, Photometers
Product Type
Ammonia Salicylate PP, 5 ml
Volume
5 mL
REMOVE - Previous PI Node
Reagents and Refills

Description

Ammonia Salicylate PP

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.