Ammonia Test Kit, 0 - 1 mg/L
Mfr # 147210
Zoro # G4704603
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Type
Ammonia
Number of Tests
100
Range
0 to 1 mg/L
Test System
Visual Continuous Color Disk
Replacement Reagents
RS5540
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
147210
Zoro #
G4704603
UPC #
-
Country of Origin
Germany
Details
Item
Ammonia Water Quality Test Kit
Type
Ammonia
Number of Tests
100
Range
0 to 1 mg/L
Test System
Visual Continuous Color Disk
Replacement Reagents
RS5540
Product Type
Ammonia Water Quality Test Kit
Number of Pieces
64
Test Parameters
Ammonia
Description
Ammonia Water Quality Test Kit, Ammonia, Range 0 to 1 mg/L, Test System Visual Continuous Color Disk, Number of Tests 100, Replacement Reagents RS5540
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.