Zoro Homepage

BOD Meter Nitrification Inhibitor, 50mL

  • Mfr # 2418642

  • Zoro # G4672141


product price: $43.99
/ea

Key Features

Form
Liquid
Chemical Grade
Lab
Application
Water Analysis
Product Type
Nitrification Inhibitor Reagent
REMOVE - Previous PI Node
I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2418642
Zoro #
G4672141
UPC #
-
Country of Origin
Germany

Details

Item
Nitrification Inhibitor Reagent
Form
Liquid
Chemical Grade
Lab
Application
Water Analysis
Product Type
Nitrification Inhibitor Reagent
REMOVE - Previous PI Node
I
Volume
50 mL
Storage Temperature - Maximum
20 Degrees C
Storage Temperature
-5 to 20 Degrees C

Description

Nitrification Inhibitor Reagent, Chemical Grade Lab, Chemical Family Type Reagent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.