Bromophenol Blue Indicator
Mfr # R-5002-2
Zoro # G4683472
product price: $23.79
/eaKey Features
Type
Reagents and Refills
Includes
Reagent
For Use With
Colorimeter, Photometers
Chemical Container Size
100 mL
Chemical Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R-5002-2
Zoro #
G4683472
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
100 mL
Details
Item
Bromophenol Blue Indicator
Type
Reagents and Refills
Includes
Reagent
For Use With
Colorimeter, Photometers
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Grade
Lab
Chemical Formula
C19H10O5SBr4
Product Type
Bromophenol Blue Indicator
Container Type
Bottle
Volume
100 mL
REMOVE - Previous PI Node
B
Container Material
Plastic
Quantity
100
Description
Bromophenol Blue Indicator, Chemical Formula C19H10O5SBr4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 mL, Chemical Family Type Reagent
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.