Shop LOVIBOND
See all product information
Create Account
Chlorine Water Quality Test Kit
- Mfr # 147030
- Zoro # G4663066
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Type
Chlorine
Number of Tests
100
Range
10 to 300 mg/L
Replacement Reagents
RS5480
Test System
Visual Continuous Color Disk
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 147030
- Zoro #
- G4663066
- UPC #
- -
- Country of Origin
- Germany
- Item
- Chlorine Water Quality Test Kit
- Type
- Chlorine
- Number of Tests
- 100
- Range
- 10 to 300 mg/L
- Replacement Reagents
- RS5480
- Test System
- Visual Continuous Color Disk
- Product Type
- Water Quality Test Kit
- Number of Pieces
- 64
- Test Parameters
- Chlorine
Description
Chlorine Water Quality Test Kit, Chlorine, Range 10 to 300 mg/L, Test System Visual Continuous Color Disk, Number of Tests 100, Replacement Reagents RS5480
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.