Shop LOVIBOND

Colorimeter, Digital

  • Mfr # MD640
  • Zoro # G8214397

product price: 
$
2,669.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
2 yr
Includes
(3) 16 mm Vials, (3) 24 mm Vials, (4) AA Batteries, 11 cm Brush, 13 cm Stirring Rod, 13 mm Vial Adapter, 16 mm Vial Adapter, Carrying Case, Screwdriver
Display
Backlit LCD, Graphic
Power Source
AA Batteries
Sulfide Range
0.04 to 0.5 mg/L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MD640
Zoro #
G8214397
UPC #
-
Country of Origin
Germany
Item
Colorimeter
Includes
(3) 16 mm Vials, (3) 24 mm Vials, (4) AA Batteries, 11 cm Brush, 13 cm Stirring Rod, 13 mm Vial Adapter, 16 mm Vial Adapter, Carrying Case, Screwdriver
Display
Backlit LCD, Graphic
Power Source
AA Batteries
Sulfide Range
0.04 to 0.5 mg/L
Total Chlorine
0.01 to 6.0 mg/L T, 0.02 to 2 mg/L PP, 0.02 to 3.5 mg/L MR PP, 0.02 to 4.0 mg/L L, 0.1 to 10 mg/L HR T, 0.1 to 8 mg/L HR PP, 5 to 200 mg/L HR (KI) T (105)
Resolution
0.005 A
Nitrate Resolution
0.005 A
Nitrate Range
0.08 to 1 mg/L T, 1 to 30 mg/L TT
Ammonia Range
0.01 to 0.8 mg/L PP, 0.02 to 1 mg/L T, 0.02 to 2.5 mg/L LR TT, 1.0 to 50 mg/L HR TT
pH Range
5.2 to 6.8 LR T, 6.5 to 8.4 L, 6.5 to 8.4 T, 8.0 to 9.6 HR T
Chemical Oxygen Demand Range
15 to 300 mg/L LMR TT, 20 to 1500 mg/L MR TT, 200 to 15000 mg/L HR TT, 3 to 150 mg/L LR TT
Nitrate Accuracy
+/-1 nm, 2% Full Scale
Sulfide Resolution
0.005 A
Accuracy
+/-1 nm
Type
Multi-Parameter with PTSA/Fluorescein
Iron Accuracy
+/-1 nm, 2% Full Scale
Chemical Oxygen Demand Resolution
0.005 A
Iron Range
0.01 to 1.8 mg/L Mo PP (224), 0.02 to 1 mg/L T, 0.02 to 1.8 mg/L (TPTZ) PP, 0.02 to 3 mg/L PP, 0.03 to 2 mg/L LR L (A), 0.03 to 2 mg/L LR L (B), 0.1 to 10 mg/L HR L
Ammonia Resolution
0.005 A
Chemical Oxygen Demand Accuracy
+/-1 nm, 2% Full Scale
Ammonia Accuracy
+/-1 nm, 2% Full Scale
Iron Resolution
0.005 A
Chlorine Accuracy
+/-1 nm, 2% Full Scale
Sulfide Accuracy
+/-1 nm, 2% Full Scale
Free Chlorine
0.01 to 6.0 mg/L T, 0.02 to 2 mg/L PP, 0.02 to 3.5 mg/L MR PP, 0.02 to 4.0 mg/L L, 0.1 to 10 mg/L HR T, 0.1 to 8 mg/L HR PP, 5 to 200 mg/L HR (KI) T (105)
Chlorine Resolution
0.005 A
Product Type
Colorimeter
Display Type
Digital
Test Parameters
Alkalinity, Aluminum, Ammonia, Bromine, Chloramine, Chloride, Chlorine, Chromium, COD, Copper, CyA, Cyanide, DEHA, Dissolved Oxygen, Fluorescein, Fluoride, Free Chlorine, Hardness, Hazen 24, Hydrazine, Hydrogen Peroxide, Hypochlorite, Iodine, Iron, KS4.3, Manganese, Molybdate, Nickel, Nitrate, Nitrile, Nitrite, Oxygen, Ozone, pH, Phenol, PHMB, Phosphate, Polyacrylate, Potassium, PTSA, Silicate: Sulphate, Sulphide, Surfactants, Suspended Solids, Tannin, Total Nitrogen, TOC, Triazole, Turbidity, Urea, Zinc
Power Source - TS Only
AA Batteries
Power Source - old
AA Batteries

Dimensions

Manufacturers Warranty Length
2 yr
Wavelengths
430 nm, 660 nm
Manufacturer Warranty Length
2 yr

Description

Colorimeter, Multi-Parameter with PTSA/Fluorescein, Accuracy +/-1 nm, Resolution 0.005 A, pH Range 5.2 to 6.8 LR T, 6.5 to 8.4 L, 6.5 to 8.4 T, 8.0 to 9.6 HR T, Free Chlorine 0.01 to 6.0 mg/L T, 0.02 to 2 mg/L PP, 0.02 to 3.5 mg/L MR PP, 0.02 to 4.0 mg/L L, 0.1 to 10 mg/L HR T, 0.1 to 8 mg/L HR PP, 5 to 200 mg/L HR (KI) T (105), Total Chlorine 0.01 to 6.0 mg/L T, 0.02 to 2 mg/L PP, 0.02 to 3.5 mg/L MR PP, 0.02 to 4.0 mg/L L, 0.1 to 10 mg/L HR T, 0.1 to 8 mg/L HR PP, 5 to 200 mg/L HR (KI) T (105)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.