Colorimeter

  • Mfr # MD610
  • Zoro # G8213539
product price: 
$
2,098.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
2 yr
Includes
(3) 16 mm Vials, (3) 24 mm Vials, (4) AA Batteries, 11 cm Brush, 13 cm Stirring Rod, 13 mm Vial Adapter, 16 mm Vial Adapter, Carrying Case, Screwdriver
Display
Backlit LCD, Graphic
Power Source
(4) AA Batteries
Resolution
0.005 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MD610
Zoro #
G8213539
UPC #
-
Country of Origin
Germany
Item
Colorimeter
Includes
(3) 16 mm Vials, (3) 24 mm Vials, (4) AA Batteries, 11 cm Brush, 13 cm Stirring Rod, 13 mm Vial Adapter, 16 mm Vial Adapter, Carrying Case, Screwdriver
Display
Backlit LCD, Graphic
Power Source
(4) AA Batteries
Resolution
0.005 A
Chemical Oxygen Demand Resolution
0.005 A
Nitrate Accuracy
+/-1 nm, 2% Full Scale
Ammonia Accuracy
+/-1 nm, 2% Full Scale
Iron Range
0.01 to 1.8 mg/L Mo PP (224), 0.02 to 1 mg/L T, 0.02 to 1.8 mg/L (TPTZ) PP, 0.02 to 3 mg/L PP, 0.03 to 2 mg/L LR L (A), 0.03 to 2 mg/L LR L (B), 0.1 to 10 mg/L HR L
Chlorine Resolution
0.005 A
pH Range
5.2 to 6.8 LR T, 6.5 to 8.4 L, 6.5 to 8.4 T, 8.0 to 9.6 HR T
Free Chlorine
0.01 to 6.0 mg/L T, 0.02 to 2 mg/L PP, 0.02 to 3.5 mg/L MR PP, 0.02 to 4.0 mg/L L, 0.1 to 10 mg/L HR T, 0.1 to 8 mg/L HR PP, 5 to 200 mg/L HR (KI) T (105)
Ammonia Range
0.01 to 0.8 mg/L PP, 0.02 to 1 mg/L T, 0.02 to 2.5 mg/L LR TT, 1.0 to 50 mg/L HR TT
Chemical Oxygen Demand Accuracy
+/-1 nm, 2% Full Scale
Chemical Oxygen Demand Range
15 to 300 mg/L LMR TT, 20 to 1500 mg/L MR TT, 200 to 15000 mg/L HR TT, 3 to 150 mg/L LR TT
Ammonia Resolution
0.005 A
Nitrate Range
0.08 to 1 mg/L T, 1 to 30 mg/L TT
Sulfide Accuracy
+/-1 nm, 2% Full Scale
Iron Accuracy
+/-1 nm, 2% Full Scale
Sulfide Range
0.04 to 0.5 mg/L
Nitrate Resolution
0.005 A
Accuracy
+/-1 nm, 2% Full Scale
Sulfide Resolution
0.005 A
Chlorine Accuracy
+/-1 nm, 2% Full Scale
Type
Multi-Parameter
Total Chlorine
0.01 to 6.0 mg/L T, 0.02 to 2 mg/L PP, 0.02 to 3.5 mg/L MR PP, 0.02 to 4.0 mg/L L, 0.1 to 10 mg/L HR T, 0.1 to 8 mg/L HR PP, 5 to 200 mg/L HR (KI) T (105)
Iron Resolution
0.005 A
Product Type
Colorimeter
Test Parameters
Alkalinity, Aluminum, Ammonia, Bromine, Chloramine, Chloride, Chlorine, Chromium, COD, Copper, CyA, Cyanide, DEHA, Dissolved Oxygen, Fluoride, Free Chlorine, Hardness, Hazen 24, Hydrazine, Hydrogen Peroxide, Hypochlorite, Iodine, Iron, KS4.3, Manganese, Molybdate, Nickel, Nitrate, Nitrile, Nitrite, Oxygen, Ozone, pH, Phenol, PHMB, Phosphate, Polyacrylate, Potassium, Silicate: Sulphate, Sulphide, Surfactants, Suspended Solids, Tannin, Total Nitrogen, TOC, Triazole, Turbidity, Urea, Zinc
Power Source - TS Only
(4) AA Batteries
Power Source - old
(4) AA Batteries

Dimensions

Manufacturers Warranty Length
2 yr
Wavelengths
430 nm, 660 nm

Description

Colorimeter, Multi-Parameter, Accuracy +/-1 nm, 2 Percent Full Scale, Resolution 0.005 A, pH Range 5.2 to 6.8 LR T, 6.5 to 8.4 L, 6.5 to 8.4 T, 8.0 to 9.6 HR T, Free Chlorine 0.01 to 6.0 mg/L T, 0.02 to 2 mg/L PP, 0.02 to 3.5 mg/L MR PP, 0.02 to 4.0 mg/L L, 0.1 to 10 mg/L HR T, 0.1 to 8 mg/L HR PP, 5 to 200 mg/L HR (KI) T (105), Total Chlorine 0.01 to 6.0 mg/L T, 0.02 to 2 mg/L PP, 0.02 to 3.5 mg/L MR PP, 0.02 to 4.0 mg/L L, 0.1 to 10 mg/L HR T, 0.1 to 8 mg/L HR PP, 5 to 200 mg/L HR (KI) T (105)

Ratings & reviews