DEHA Reagent Set
Mfr # 517810BT
Zoro # G4681756
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Reagent Set
Type
Reagents and Refills
Includes
(100) DEHA Tablets, 100mL DEHA Solution
For Use With
Colorimeter, Photometers
Product Type
DEHA Reagent Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
517810BT
Zoro #
G4681756
UPC #
-
Country of Origin
Germany
Details
Item
DEHA Reagents Set
Sub-Category
Reagent Set
Type
Reagents and Refills
Includes
(100) DEHA Tablets, 100mL DEHA Solution
For Use With
Colorimeter, Photometers
Product Type
DEHA Reagent Set
REMOVE - Previous PI Node
Reagents and Refills
Description
DEHA Reagents Set
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.