DEHA Reagent Set
Mfr # 536000
Zoro # G4668535
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Reagent Set
Type
Reagents and Refills
Includes
(200) Oxyscav-1 Reagent, 100mL DEHA 2 Reagent Solution
For Use With
Colorimeter, Photometers
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
536000
Zoro #
G4668535
UPC #
-
Country of Origin
Germany
Details
Item
DEHA Reagent Set
Sub-Category
Reagent Set
Type
Reagents and Refills
Includes
(200) Oxyscav-1 Reagent, 100mL DEHA 2 Reagent Solution
For Use With
Colorimeter, Photometers
Chemical Grade
Lab
Product Type
DEHA Reagent Set
Compatible Product Type
Colorimeters, Photometers
Storage Temperature - Minimum
10 Degrees C
Storage Temperature - Maximum
25 Degrees C
REMOVE - Previous PI Node
Reagents and Refills
Description
DEHA Reagent Set, Chemical Grade Lab
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.