Dipslide, PK10
- Mfr # 56B010810
- Zoro # G5104550
product price:Â
$
86.59
/pk of 10, $8.66/ea
Key Features
For Use With
49AW05
Types of Bacteria Tested For - Dip Slides
Sulfate Reducing Bacteria
Testing Medium
Fluids
Range - Dip Slides
100 to 1,000,000 cfu/mL
Shelf Life - Months
2 to 7 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 56B010810
- Zoro #
- G5104550
- UPC #
- -
- Country of Origin
- United Kingdom
Details
- Item
- Dipslide
- For Use With
- 49AW05
- Types of Bacteria Tested For - Dip Slides
- Sulfate Reducing Bacteria
- Testing Medium
- Fluids
- Range - Dip Slides
- 100 to 1,000,000 cfu/mL
- Shelf Life - Months
- 2 to 7 mo
- Agar Type - Dip Slides
- SRB
- Types of Bacteria Tested For
- Sulfate Reducing Bacteria
- Agar Type
- SRB
- Testing Range
- 100 to 1,000,000 cfu/mL
- Contamination Testing Level - Minimum
- 100 CFU/mL
- Contamination Testing Level - Maximum
- 1,000,000 CFU/mL
- Shelf Life - Minimum
- 2 mo
- Shelf Life - Maximum
- 7 mo
Description
Dipslide, Agar Type SRB, Testing Range 100 to 1,000,000 cfu/mL, Shelf Life - Months 2 to 7 mo, Types of Bacteria Tested For Sulfate Reducing Bacteria, Testing Medium Fluids, For Use With 49AW05, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.