Dipslide, PK10
- Mfr # 56B010910
- Zoro # G5104541
product price:Â
$
80.79
/pk of 10, $8.08/ea
Key Features
Range - Dip Slides
10 to 1,000,000,000 cfu/mL
Types of Bacteria Tested For - Dip Slides
Nitrite reducing bacteria
Testing Medium
Fluids
Shelf Life - Months
2 to 7 mo
Agar Type - Dip Slides
NRB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 56B010910
- Zoro #
- G5104541
- UPC #
- -
- Country of Origin
- United Kingdom
Details
- Item
- Dipslide
- Range - Dip Slides
- 10 to 1,000,000,000 cfu/mL
- Types of Bacteria Tested For - Dip Slides
- Nitrite reducing bacteria
- Testing Medium
- Fluids
- Shelf Life - Months
- 2 to 7 mo
- Agar Type - Dip Slides
- NRB
- For Use With
- 49AW05
- Testing Range
- 10 to 1,000,000,000 cfu/mL
- Agar Type
- NRB
- Types of Bacteria Tested For
- Nitrite reducing bacteria
- Shelf Life - Maximum
- 7 mo
- Contamination Testing Level - Minimum
- 10 CFU/mL
- Contamination Testing Level - Maximum
- 1,000,000,000 CFU/mL
- Shelf Life - Minimum
- 2 mo
Description
Dipslide, Agar Type NRB, Testing Range 10 to 1,000,000,000 cfu/mL, Shelf Life - Months 2 to 7 mo, Types of Bacteria Tested For Nitrite reducing bacteria, Testing Medium Fluids, For Use With 49AW05, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.