Zoro Homepage

Dissolved Oxygen Reagent, 30 Ampoules

  • Mfr # 380450

  • Zoro # G4691662


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Type
For MC500 Colorimeter ppb DO Test (10-800 ug/L)
Range
10-800 microng/L
Includes
30 (Kit)
Chemical Grade
Lab
Product Type
Water Quality Replacement Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380450
Zoro #
G4691662
UPC #
-
Country of Origin
United States

Details

Item
Water Quality Replacement Reagent
Type
For MC500 Colorimeter ppb DO Test (10-800 ug/L)
Range
10-800 microng/L
Includes
30 (Kit)
Chemical Grade
Lab
Product Type
Water Quality Replacement Reagent
Number of Tests
100
Compatible Product Type
Colorimeters
REMOVE - Previous PI Node
Reagents and Refills
Special Information
10 to 800 micron g/L
Compatible Manufacturer Model Number
MC500

Description

Water Quality Replacement Reagent, Chemical Grade Lab, Special Information 10 to 800 micron g/L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.