Zoro Homepage

DPD Free CL2 Reagent PP, 10ml, PK100

  • Mfr # 530100

  • Zoro # G4652751


product price: $34.69
/pk 100, $0.35/ea

Key Features

Type
For Chlorine Colorimeter 3VXP4. Reagent can also be used with Hach Instruments
Range
0.02-2
Includes
(100) Powder Packs
Chemical Grade
Lab
Product Type
DPD Reagent - Free Chlorine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530100
Zoro #
G4652751
UPC #
-
Country of Origin
Germany

Details

Item
DPD Reagent - Free Chlorine
Type
For Chlorine Colorimeter 3VXP4. Reagent can also be used with Hach Instruments
Range
0.02-2
Includes
(100) Powder Packs
Chemical Grade
Lab
Product Type
DPD Reagent - Free Chlorine
Number of Tests
100
Compatible Product Type
Spectrophotometers
REMOVE - Previous PI Node
Reagents and Refills
Volume
10 mL
Special Information
High Quality Standard, Rapid Dissolution
Storage Temperature - Maximum
20 Degrees C
Compatible Manufacturer Model Number
SC400-10

Description

DPD Reagent - Free Chlorine, Chemical Grade Lab, Special Information High Quality Standard, Rapid Dissolution, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.