Zoro Homepage

DPD Free CL2 Reagent PP, 5 ml 1000 ct

  • Mfr # 530093

  • Zoro # G4658105


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Chlorine testing
Type
Reagents and Refills
Includes
Reagent
For Use With
Colorimeter, Photometers
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530093
Zoro #
G4658105
UPC #
-
Country of Origin
Germany

Details

Item
DPD F5 - for Determination of Free Chlorine
Sub-Category
Chlorine testing
Type
Reagents and Refills
Includes
Reagent
For Use With
Colorimeter, Photometers
Chemical Grade
Lab
Product Type
DPD F5 - for Determination of Free Chlorine
Storage Temperature - Maximum
20 Degrees C
Volume
5 mL
REMOVE - Previous PI Node
Reagents and Refills
Compatible Product Type
Colorimeters, Photometers, Spectrophotometers

Description

DPD F5 - for Determination of Free Chlorine, Chemical Grade Lab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.