DPD Total CL2 Reagent PP, 5 ml, 100 ct
Mfr # 530080
Zoro # G4693744
product price: $31.49
/pk 100, $0.31/eaKey Features
Sub-Category
Chlorine testing
Type
Reagents and Refills
Includes
Reagent
For Use With
Colorimeter, Photometers
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530080
Zoro #
G4693744
UPC #
-
Country of Origin
Germany
Details
Item
DPD F5 - for Determination of Total Chlorine
Sub-Category
Chlorine testing
Type
Reagents and Refills
Includes
Reagent
For Use With
Colorimeter, Photometers
Chemical Grade
Lab
Product Type
DPD F5 - for Determination of Total Chlorine
Volume
5 mL
Compatible Product Type
Colorimeters, Photometers, Spectrophotometers
REMOVE - Previous PI Node
Reagents and Refills
Storage Temperature - Maximum
20 Degrees C
Description
DPD F5 - for Determination of Total Chlorine, Chemical Grade Lab, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.