Zoro Homepage

DT Cartridge, H2SO4, 0.1600 N

  • Mfr # DT011-01

  • Zoro # G8065872


product price: $33.19
/ea

Key Features

For Use With
Digital Titrator
Type
Reagents and Refills
Includes
Reagent
Sub-Category
Digital Titrator Cartridge
Product Type
DT Cartridge - Sulfuric Acid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT011-01
Zoro #
G8065872
UPC #
-
Country of Origin
United States

Details

Item
DT Cartridge - Sulfuric Acid
For Use With
Digital Titrator
Type
Reagents and Refills
Includes
Reagent
Sub-Category
Digital Titrator Cartridge
Product Type
DT Cartridge - Sulfuric Acid
Concentration
0.1600 N
Chemical Grade
Lab
Compatible Product Type
Digital Titrator
REMOVE - Previous PI Node
Reagents and Refills
Storage Temperature - Maximum
20 Degrees C

Description

DT Cartridge - Sulfuric Acid, Concentration 0.1600 N, Chemical Grade Lab

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.