Iron TPTZ Reagent PP, 10 ml, 100 ct
Mfr # 530550
Zoro # G4652636
product price: $54.89
/eaKey Features
Sub-Category
Powder Packs
Type
Reagents and Refills
Includes
Reagent
For Use With
Colorimeter, Photometers
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530550
Zoro #
G4652636
UPC #
-
Country of Origin
Germany
Details
Item
Iron TPTZ F10 Reagent
Sub-Category
Powder Packs
Type
Reagents and Refills
Includes
Reagent
For Use With
Colorimeter, Photometers
Chemical Grade
Lab
Product Type
Iron TPTZ F10 Reagent
Compatible Product Type
Colorimeters, Photometers, Spectrophotometers
Storage Temperature - Maximum
20 Degrees C
Volume
10 mL
REMOVE - Previous PI Node
Reagents and Refills
Description
Iron TPTZ F10 Reagent, Chemical Grade Lab
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.