Legionella Swab Test Kit
Mfr # L56B006401
Zoro # G8241807
product price: $591.99
/ea
Free Shipping & Returns
Key Features
Type
Legionella Testing
Number of Tests
5
Range
0 to 1 mg/L
Includes
Recovery Buffer, (5) Reaction Tubes, (5) Swabs, (5) Test Strips with Dispensing Pipettes, Instructions in Carrying Case
Product Type
Legionella Swab Water Test Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L56B006401
Zoro #
G8241807
UPC #
-
Country of Origin
United Kingdom
Details
Item
Legionella Swab Water Test Kit
Type
Legionella Testing
Number of Tests
5
Range
0 to 1 mg/L
Includes
Recovery Buffer, (5) Reaction Tubes, (5) Swabs, (5) Test Strips with Dispensing Pipettes, Instructions in Carrying Case
Product Type
Legionella Swab Water Test Kit
Number of Pieces
17
Test Parameters
Legionella
Description
Legionella Swab Water Test Kit, Legionella Testing, Range 0 to 1 mg/L, Number of Tests 5, Includes Recovery Buffer, (5) Reaction Tubes, (5) Swabs, (5) Test Strips with Dispensing Pipettes, Instructions in Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.