Zoro Homepage

Manganese LR PP Reagent Set, 10 ml

  • Mfr # 535090

  • Zoro # G4705382


product price: $81.39
/ea
Free Shipping & Returns

Key Features

Type
For 3VXT1 Colorimeter. Reagent can also be used with Hach Instruments
Range
0.01-0.7
Includes
(100 ct. PP) Ascorbic Acid Reagent, 60mL Alkaline-Cyanide Reagent Solution, 60mL PAN Indicator Solution
Chemical Grade
Lab
Product Type
Water Quality Replacement Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535090
Zoro #
G4705382
UPC #
-
Country of Origin
Germany

Details

Item
Water Quality Replacement Reagent
Type
For 3VXT1 Colorimeter. Reagent can also be used with Hach Instruments
Range
0.01-0.7
Includes
(100 ct. PP) Ascorbic Acid Reagent, 60mL Alkaline-Cyanide Reagent Solution, 60mL PAN Indicator Solution
Chemical Grade
Lab
Product Type
Water Quality Replacement Reagent
Number of Tests
50
Compatible Manufacturer Model Number
SC400-30
Storage Temperature - Maximum
20 Degrees C
Volume
10 mL
REMOVE - Previous PI Node
Reagents and Refills
Special Information
Manganese VLR VARIO PP 0.02 to 0.2 mg/L
Compatible Product Type
Colorimeters

Description

Water Quality Replacement Reagent, Chemical Grade Lab, Special Information Manganese VLR VARIO PP 0.02 to 0.2 mg/L

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.