Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molybdenum HR 2 PP, 25 ml 100 ct

  • Mfr # 530790

  • Zoro # G4679263


product price: $61.49
/ea

Key Features

Sub-Category
Powder Packs
Type
Reagents and Refills
Includes
Reagent
For Use With
Colorimeter, Photometers
Product Type
Molybdenum HR 2 PP, 25 ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530790
Zoro #
G4679263
UPC #
-
Country of Origin
Germany

Details

Item
Molybdenum HR 2 PP
Sub-Category
Powder Packs
Type
Reagents and Refills
Includes
Reagent
For Use With
Colorimeter, Photometers
Product Type
Molybdenum HR 2 PP, 25 ml
REMOVE - Previous PI Node
Reagents and Refills
Volume
25 mL

Description

Molybdenum HR 2 PP

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.