Orbeco-Hellige COD Reactor
Mfr # 2418940
Zoro # G7879356
product price: $1,401.99
/ea
Free Shipping & Returns
Key Features
Manufacturers Warranty Length
2 yr
Includes
Power Cord, RD-125 Reactor
Power Source
220-240V (50 Hz)
Auto Power Off
Yes
Type
COD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2418940
Zoro #
G7879356
UPC #
-
Country of Origin
Germany
Dimensions
Manufacturers Warranty Length
2 yr
Manufacturer Warranty Length
2 yr
Details
Item
Thermoreactor
Includes
Power Cord, RD-125 Reactor
Power Source
220-240V (50 Hz)
Auto Power Off
Yes
Type
COD
Number of Tests
24
Product Type
Thermoreactor
Test Parameters
Chemical Oxygen Demand
Description
Thermoreactor, COD, Includes Power Cord, RD-125 Reactor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.