Zoro Homepage

Orbeco SC450 Colorimeter, Iron

  • Mfr # 276056

  • Zoro # G4812254


product price: $653.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
2 yr
Includes
Batteries, Carrying Case, Reagents, Sample Cells
Display
LCD
Power Source
AAA Batteries
Range
0.02-3.0 mg/L (Powder Reagents)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
276056
Zoro #
G4812254
UPC #
-
Country of Origin
Germany

Dimensions

Manufacturers Warranty Length
2 yr
Manufacturer Warranty Length
2 yr
Wavelengths
430 nm, 660 nm

Details

Item
Colorimeter
Includes
Batteries, Carrying Case, Reagents, Sample Cells
Display
LCD
Power Source
AAA Batteries
Range
0.02-3.0 mg/L (Powder Reagents)
Resolution
0.01 A
Iron Resolution
0.01 mg/L
Type
Iron
Iron Accuracy
2% Full Scale
Accuracy
3 %
Iron Range
Range: 0.02-3.0 mg/L (Powder Reagents)
Product Type
Colorimeter
Test Parameters
Iron
Display Type
Digital
Colorimeter Range - Minimum
0.02
Colorimeter Range - Maximum
3

Description

Colorimeter, Iron, 0.02-3.0 mg/L (Powder Reagents) Range, Accuracy 3 Percent, Resolution 0.01 A, Includes Batteries, Carrying Case, Reagents, Sample Cells

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.