Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
276106
Zoro #
G4812175
UPC #
-
Country of Origin
Germany
Dimensions
Manufacturers Warranty Length
2 yr
Manufacturer Warranty Length
2 yr
Wavelengths
430 nm, 660 nm
Details
Item
Colorimeter
Includes
Batteries, Carrying Case, Reagents, Sample Cells
Display
LCD
Power Source
AAA Batteries
Range
0.1-18 mg/L (Powder Reagents)
Accuracy
3 %
Type
Manganese
Resolution
0.01 A
Product Type
Colorimeter
Colorimeter Range - Minimum
0.1
Display Type
Digital
Colorimeter Range - Maximum
18
Test Parameters
Manganese
Description
Colorimeter, Manganese, 0.1-18 mg/L (Powder Reagents) Range, Accuracy 3 Percent, Resolution 0.01 A, Includes Batteries, Carrying Case, Reagents, Sample Cells
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.