Zoro Homepage

Organo Phosphonate No.1 Tablets

  • Mfr # 512961BT

  • Zoro # G8456156


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Form
Tablet
Includes
(250) Tablets
Chemical Grade
Lab
Shelf Life
36 mo.
CAS Number
124-04-9, 9999-99-9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512961BT
Zoro #
G8456156
UPC #
-
Country of Origin
Germany

Details

Item
Organo Phosphonate No.1
Form
Tablet
Includes
(250) Tablets
Chemical Grade
Lab
Shelf Life
36 mo.
CAS Number
124-04-9, 9999-99-9
Product Type
Organo Phosphonate No.1
Compatible Product Type
Parameter Analyzer
REMOVE - Previous PI Node
Reagents and Refills
Container Material
Plastic

Description

Organo Phosphonate No.1, CAS Number 124-04-9, 9999-99-9, Chemical Grade Lab, Shelf Life 36 mo.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.