Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Organophosphonate (OP) Mini Kit

  • Mfr # 414110

  • Zoro # G4687654


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Type
Test Kit
Number of Tests
30
Range
1 to 20 mg/L
Includes
Reagents, Sample Bottle
Sensitivity
1 mg/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414110
Zoro #
G4687654
UPC #
-
Country of Origin
Germany

Details

Item
Organophosphonate (OP) Water Test Kit
Type
Test Kit
Number of Tests
30
Range
1 to 20 mg/L
Includes
Reagents, Sample Bottle
Sensitivity
1 mg/L
Replacement Reagents
L465351, RT296-1
Test System
Tablet
Product Type
Organophosphonate (OP) Water Test Kit
Test Parameters
Organophosphonate
Number of Pieces
5

Description

Organophosphonate (OP) Water Test Kit, Test Kit, Range 1 to 20 mg/L, Sensitivity 1 mg/L, Test System Tablet, Number of Tests 30, Replacement Reagents L465351, RT296-1, Includes Reagents, Sample Bottle

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.