PD250 Reagent Refill, Free/Total Chlorine
Mfr # 530160
Zoro # G4665857
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Chlorine testing
Type
Reagents and Refills
Includes
(250 Tests) Reagent Refill Vial for PD250
For Use With
Colorimeter, Photometers
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530160
Zoro #
G4665857
UPC #
-
Country of Origin
Germany
Details
Item
PD250 Reagent Refill, Free and Total Chlorine
Sub-Category
Chlorine testing
Type
Reagents and Refills
Includes
(250 Tests) Reagent Refill Vial for PD250
For Use With
Colorimeter, Photometers
Chemical Grade
Lab
Product Type
PD250 Reagent Refill, Free and Total Chlorine
REMOVE - Previous PI Node
Reagents and Refills
Compatible Product Type
Colorimeters, Photometers, Spectrophotometers
Volume
10 mL
Description
PD250 Reagent Refill, Free and Total Chlorine, Chemical Grade Lab
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.