Zoro Homepage

Phenol Red Soln. 15 mL bottle

  • Mfr # 471040

  • Zoro # G4696903


product price: $18.99
/ea

Key Features

Type
For 3VXP7
Chemical Grade
Lab
Product Type
Water Quality Replacement Reagent
Number of Tests
100
Compatible Manufacturer Model Number
SC400-15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471040
Zoro #
G4696903
UPC #
-
Country of Origin
Germany

Details

Item
Water Quality Replacement Reagent
Type
For 3VXP7
Chemical Grade
Lab
Product Type
Water Quality Replacement Reagent
Number of Tests
100
Compatible Manufacturer Model Number
SC400-15
REMOVE - Previous PI Node
Reagents and Refills
Container Type
Bottle
Compatible Product Type
Colorimeters
Storage Temperature - Maximum
20 Degrees C
Volume
15 mL

Description

Water Quality Replacement Reagent, Chemical Grade Lab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.