Phosphate 3 PP, 10 ml, PK50
Mfr # 531551
Zoro # G4694155
product price: $26.99
/pk 50, $0.54/eaKey Features
Sub-Category
Powder Packs
Type
Reagents and Refills
Includes
Reagent
For Use With
Colorimeter, Photometers
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
531551
Zoro #
G4694155
UPC #
-
Country of Origin
Germany
Details
Item
Phosphate 3 PP Reagent
Sub-Category
Powder Packs
Type
Reagents and Refills
Includes
Reagent
For Use With
Colorimeter, Photometers
Chemical Grade
Lab
Product Type
Phosphate 3 PP Reagent
Storage Temperature - Maximum
20 Degrees C
Volume
10 mL
Compatible Product Type
Colorimeters, Photometers
REMOVE - Previous PI Node
Reagents and Refills
Description
Phosphate 3 PP Reagent, Chemical Grade Lab, Package Quantity 50
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.