Zoro Homepage

Phosphate 3 Reagent PP, 10 ml, PK100

  • Mfr # 531550

  • Zoro # G4705461


product price: $53.99
/pk 100, $0.54/ea

Key Features

Type
For 3VXR3 Colorimeter. Reagent can also be used with Hach Instruments
Includes
(100) Reagent Powder Packs
Chemical Grade
Lab
Product Type
Water Quality Replacement Reagent
Number of Tests
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531550
Zoro #
G4705461
UPC #
-
Country of Origin
Germany

Details

Item
Water Quality Replacement Reagent
Type
For 3VXR3 Colorimeter. Reagent can also be used with Hach Instruments
Includes
(100) Reagent Powder Packs
Chemical Grade
Lab
Product Type
Water Quality Replacement Reagent
Number of Tests
100
REMOVE - Previous PI Node
Reagents and Refills
Volume
10 mL
Compatible Product Type
Spectrophotometers
Storage Temperature - Maximum
20 Degrees C

Description

Water Quality Replacement Reagent, Chemical Grade Lab, Package Quantity 100

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.