Zoro Homepage

Phosphate AC Test Kit

  • Mfr # 147250

  • Zoro # G4705976


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Type
Test Kit
Number of Tests
60
Range
0 to 80 mg/L
Includes
Color Disc, Reagents, Sample Vial
Sensitivity
5 mg/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147250
Zoro #
G4705976
UPC #
-
Country of Origin
Germany

Details

Item
Phosphate AC Water Test Kit
Type
Test Kit
Number of Tests
60
Range
0 to 80 mg/L
Includes
Color Disc, Reagents, Sample Vial
Sensitivity
5 mg/L
Replacement Reagents
RT198-0
Test System
Tablet
Product Type
Phosphate AC Water Test Kit
Number of Pieces
64
Test Parameters
Phosphate

Description

Phosphate AC Water Test Kit, Test Kit, Range 0 to 80 mg/L, Sensitivity 5 mg/L, Test System Tablet, Number of Tests 60, Replacement Reagents RT198-0, Includes Color Disc, Reagents, Sample Vial

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.