Phosphate Test Kit, 0 - 2.5 mg/L
Mfr # 147480
Zoro # G4693394
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Type
Phosphate
Number of Tests
100
Range
0 to 2.5 mg/L
Test System
Visual Continuous Color Disk
Replacement Reagents
RP155-0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
147480
Zoro #
G4693394
UPC #
-
Country of Origin
Germany
Details
Item
Phosphate Water Quality Test Kit
Type
Phosphate
Number of Tests
100
Range
0 to 2.5 mg/L
Test System
Visual Continuous Color Disk
Replacement Reagents
RP155-0
Product Type
Phosphate Water Quality Test Kit
Number of Pieces
8
Test Parameters
Phosphate
Description
Phosphate Water Quality Test Kit, Phosphate, Range 0 to 2.5 mg/L, Test System Visual Continuous Color Disk, Number of Tests 100, Replacement Reagents RP155-0
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.