Zoro Homepage

Potassium Hydroxide 8.0N

  • Mfr # R-5007-2

  • Zoro # G4702774


product price: $18.19
/ea

Key Features

Includes
Reagent
For Use With
Colorimeter, Photometers
Chemical Container Type
Bottle
Chemical Container Size
100 mL
Chemical Container Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-5007-2
Zoro #
G4702774
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 mL

Details

Item
Potassium Hydroxide
Includes
Reagent
For Use With
Colorimeter, Photometers
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Chemical Grade
Lab
Chemical Formula
KOH
Product Type
Potassium Hydroxide
Container Material
Plastic
Volume
100 mL
Quantity
100
Container Type
Bottle
REMOVE - Previous PI Node
P

Description

Potassium Hydroxide, Concentration Not Applicable, Chemical Formula KOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 mL, Chemical Family Type Reagent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.