Shop LOVIBOND
See all product information
Create Account
Round Plastic Vials, PK12
- Mfr # 197600
- Zoro # G4619325
product price:Â
$
124.99
/pk of 12, $10.42/ea
Free Shipping & Returns
Key Features
For Use With
MC500, SC450
Includes
Lids
Application
Accessory for MC500
Manufacturers Warranty Length
1 yr
Features
10 mm w/Lid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 197600
- Zoro #
- G4619325
- UPC #
- -
- Country of Origin
- Germany
- Item
- Round Plastic Vials
- For Use With
- MC500, SC450
- Includes
- Lids
- Application
- Accessory for MC500
- Features
- 10 mm w/Lid
- Product Type
- Round Plastic Vials
Dimensions
- Manufacturers Warranty Length
- 1 yr
- Manufacturer Warranty Length
- 1 yr
Description
Round Plastic Vials, Application Accessory for MC500, 10 mm w/Lid, For Use With MC500, SC450, Includes Lids, Manufacturers Warranty Length 1yr, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.