Sensor
- Mfr # 194820
- Zoro # G5019533
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Testing Parameter
pH
Manufacturers Warranty Length
6 mo
Range
0 to 14 pH
Operating Temp. Range
0 Degrees to 60 Degrees C
Body Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 194820
- Zoro #
- G5019533
- UPC #
- -
- Country of Origin
- China
- Item
- Sensor
- Testing Parameter
- pH
- Range
- 0 to 14 pH
- Operating Temp. Range
- 0 Degrees to 60 Degrees C
- Body Material
- Plastic
- Temp. Sensor
- Yes
- Type
- SD 50 pH Tester
- Measurement Range
- 0 to 14 pH units
- Sub-Category
- Sensors
- Product Type
- Sensor
- Operating Temperature - Minimum
- 32 Degrees F
- Operating Temperature - Maximum
- 140 Degrees F
- Material
- Plastic
- Test Parameters
- pH
- Shell Material
- Plastic
- Traction Material
- Plastic
Dimensions
- Manufacturers Warranty Length
- 6 mo
- Manufacturer Warranty Length
- 6 mo
Description
Sensor, SD 50 pH Tester, Testing Parameter pH, Measurement Range 0 to 14 pH units, Operating Temp. Range 0 Degrees to 60 Degrees C, Body Material Plastic, Temp. Sensor Yes, Manufacturers Warranty Length 6 mo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.